1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Arc Flash, Heat Resistant, & Welding Clothing/
  5. Welding Clothing
Flame Resistant Welding Jackets

Flame Resistant Welding Jackets


Select
See all variants from
£199.99Inc VAT (20%)

See all variants from £199.99

Description

The ESAB MW2000 Flame Resistant Jacket is a premium-quality FR jacket that is perfect for welders and other workers who are exposed to heat and flames. It is made from a durable and flame-resistant fabric that will protect you from burns and other injuries. The jacket also features a number of other features that make it comfortable and practical to wear.

Benefits:
Protect yourself from burns and other injuries with this premium-quality flame resistant jacket.
Durable and flame-resistant fabric for long-lasting protection.
Relaxed fit for ease of movement.
Variety of pockets for storing tools and equipment.
Stand-up collar and storm flap to keep out the wind and rain.
Hidden zipper closure for a secure fit.
Certified to meet or exceed NFPA 2112 and ASTM F1506 standards.

Features:
Relaxed fit for ease of movement.
Variety of pockets for storing tools and equipment.
Stand-up collar and storm flap to keep out the wind and rain.
Hidden zipper closure for a secure fit.
300g FR material with 2-way stretch.
Main fabric: FR 97% cotton, 2% spandex, 1% anti-static fibre.
Shielded metal zippers for easy and secure closure.
Convenient and protected pockets for secure tool storage.
Reflective accents for enhanced visibility and safety.
Retains FR properties for up to 50 wash cycles.

See full description

Feature Attributes

Fit:
Relaxed Fit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome