Gold Leather Welding Jackets

Gold Leather Welding Jackets


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

The SWP Gold Leather Welding Jacket is a premium welding jacket that provides excellent protection from sparks, spatter, slag, and flame. It is made from high-quality 1. 2mm split cowhide leather that is flame retardant and heat resistant. The jacket also features Kevlar stitching for added durability.

The SWP Gold Leather Welding Jacket is designed with a comfortable fit and a full range of motion. It features a stand-up collar, snap closure front, and adjustable cuffs. The jacket also has two front pockets and a rear pocket for storing tools and supplies.

The SWP Gold Leather Welding Jacket is perfect for a variety of welding applications, including MIG, TIG, arc, and stick welding. It is also ideal for grinding and other metalworking tasks.

Benefits:
Protects from sparks, spatter, slag, and flame
Durable and long-lasting
Comfortable to wear and allows for full range of motion
Convenient pockets for storing tools and supplies
Ideal for a variety of welding and metalworking tasks

Features
Made from high-quality 1. 2mm split cowhide leather
Flame retardant and heat resistant
Kevlar stitching for added durability
Comfortable fit and full range of motion
Stand-up collar, snap closure front, and adjustable cuffs
Two front pockets and a rear pocket

Ordering

















DescriptionPart No. SWP Gold Leather Welding Jacket - Large1908SWP Gold Leather Welding Jacket - XL1909

See full description

Feature Attributes

Product Type:
Welding Jacket
Colour:
Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome