1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Arc Flash, Heat Resistant, & Welding Clothing/
  5. Welding Clothing
Microchem 5000 Orange Coveralls

Microchem 5000 Orange Coveralls


Select
See all variants from
£72.99

Inc VAT (20%)


See all variants from £72.99

Description

Multi-layer, type 3/4/5 protective chemical barrier overalls.

Features and Benefits
• Up to 480 minutes' breakthrough time against 14 out of 15 chemicals listed in EN ISO 6529
• Taped and welded seams for highest barrier to particulates and liquids
• Protective 2-piece hood, dual zip, double cuffs strong barrier
• Elasticated waist, wrists, ankles and hood for secure comfortable fit
• Anti-static, tested according to EN 1149-5

Typical Applications
• Chemical
• Healthcare
• Sewage purification
• Agriculture
• Pharmaceuticals
• Fire and Rescue
• Oil and petrochemicals

See full description

Feature Attributes

Number of Pockets:

0

Colour:

Orange

Closure Type:

Zipper

Type:

Coverall

Product Type:

Coveralls

Series:

Microchem

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome