Red Heat Resistant Leather Welders Jackets

Red Heat Resistant Leather Welders Jackets


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

The EWS Red H/R Leather Welding Jacket is a premium quality welding jacket that provides excellent protection from heat, sparks, and spatter. Made from durable 1. 2mm split cowhide leather, this jacket is heat resistant up to 250�C and features Kevlar stitching for added strength and durability.

This welding jacket features a number of design features that make it ideal for welding applications.

Benefits:
Excellent protection from heat, sparks, and spatter
Made from durable 1. 2mm split cowhide leather
Heat resistant up to 250�C
Kevlar stitching for added strength and durability
Comfortable and relaxed fit
Stand-up collar to protect the neck
Adjustable cuffs and waistband
Two spacious front pockets

Features:
Comfortable and relaxed fit that allows for full range of motion
Stand-up collar to protect the neck from sparks and spatter
Adjustable cuffs and waistband for a secure fit
Two spacious front pockets for storing welding tools and supplies

The EWS Red H/R Leather Welding Jacket is the perfect choice for welders who are looking for a high-quality, durable, and comfortable jacket that will provide them with the protection they need on the job.

Ordering





















DescriptionPart No. Chrome Leather Welding Jacket - Large 42/44EWS1902Chrome Leather Welding Jacket - XL 46/48EWS1903Chrome Leather Welding Jacket - XXL 50/52EWS1904

See full description

Feature Attributes

Colour:
Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome