1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Welding Gloves

CAT II Aluminised Comfoflex Welding Gloves, Large


Select
See all variants from
£59.99Inc VAT (20%)

See all variants from £59.99

Description

Constructed with grade A cow side split leather, these CAMFOflex® lined welding gloves are fully flame-retardant. Designed to reflect radiant heat, the Aluminised backing is underlined with a layer of split deerskin for extra protection.

Features and Benefits
• Suitable for use in MIG/MAG and electrode welding
• 4-ply Dupont Kevlar® sewn for added durability
• All seams are fully welted for added protection

Standards
• EN 12477:2001 + A1:2005 Type A 4.1.2.4.4.X.
• EN388:2016 2.1.4.4.X.
• EN407 3.1.2.3.

See full description

Feature Attributes

Series:
Comfoflex
Colour:
Silver,Yellow
Standards Met:
EN 12477:2001 + A1:2005 Type A,EN407,EN388:2016
Material:
Aluminised,Leather,Kevlar®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome