Tegera 126A Full Grain Goatskin Gloves, White/Yellow

Tegera 126A Full Grain Goatskin Gloves, White/Yellow


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

The industry benchmark for TIG welding leather gloves, these TEGERA® 126A gloves are extremely resistant to heat. The design offers superior comfort and flexibility thanks to the top quality, full-grain goatskin, 0.7mm-thin and unlined inner and the long cuff. Each glove is finished with an elasticated wrist for a better fit and a KEVLAR® seam for extra durability. Available in a variety of sizes.

Features and Benefits
• KEVLAR® thread in the seams which resists 427° C short-term heat exposure (max operating limit) and 204° C longer-term heat exposure (constant operating limit)
• Withstands contact heat up to 100°C for user protection
• Reinforced index finger for durability
• Heat-resistant sewing thread
• Extremely good fingertip sensitivity allowing you to work with smaller components
• Extra flexible and conformable whilst offering optimum protection

Typical Applications
• Welding
• Glassworking
• Manufacturing

Standards
• EN 388:2016, 2111X
• EN 407:2004, 412X4X

See full description

Feature Attributes

Standards Met:
EN 388, 2016, 2111X,EN 407, 2004, 412X4X
Series:
126A Tegera®
Material:
Leather
Colour:
White,Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome