Tegera S/G Goatskin Ch/B Gloves Yellow White Size 12

Tegera S/G Goatskin Ch/B Gloves Yellow White Size 12

Order Code: ZT1095103S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 +£15.2910%


Description

The TEGERA® 118A heat-resistant gloves are crafted from premium goatskin and split cowhide. They defy sparks and grinding splash, meeting category III standards for ultimate safety during heat and welding applications. Reinforced seams ensure enduring durability, making it essential for professionals seeking resilience. This glove isn't just about protection; it's your precision tool, offering optimal dexterity for versatile tasks.

Features and Benefits
• Welding and heat-resistant glove for unparalleled protection
• Withstands welding sparks and grinding splash with premium goatskin and split cowhide construction
• Reinforced seams ensure long-lasting durability
• Versatile design ideal for all-round work applications
• Precision tool offering optimal dexterity and control
• Elevates performance in construction, metalwork, and welding tasks
• Unbeatable combination of heat resistance, comfort, and durability

Typical Applications
• Welding
• Metal Fabrication
• Construction
• Industrial Maintenance
• All-Round Work
• Manufacturing
• Automotive Repair
• Metalworking
• Equipment Operation
• Field Services

Standards
• PPE CAT III
• EN 12477:2001+A1:2005
• EN 407:2020 4.1.2.X.4.X
• EN 388:2016+A1:2018 3.1.2.1.X
• EN ISO 21420:2020
• EN 1149-2:1997 R > 1,0 x 10⁵ Ω

See full description
Specifications for Tegera S/G Goatskin Ch/B Gloves Yellow White Size 12
  • Overall Length
    270mm
  • Material
    Leather
  • Size
    12
  • Standards Met
    EN 1149-2:1997
    EN 12477:2001 + A1:2005
  • MFR Part No.
    118A-12
  • Colour
    White
    Yellow
  • Series
    118 Tegera®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome