1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Arc Flash, Heat Resistant, & Welding Clothing/
  5. Welding Helmets & Shields
Auto Welding Helmet Shade 9-13

Auto Welding Helmet Shade 9-13


See all variants from
£65.99Inc VAT (20%)
Up to 5.5% off
See all variants from £65.99

Description unavailable

Feature Attributes

Weight:
535 g
Shade Inactive:
4
Operating Temperature:
5C to +55C
Shade Active:
9-13 Variable
Power Type:
Solar Cells
Product Type:
Welding Helmet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome