Speedglas SL Welding Helmet Replacement Shell - 701190

Speedglas SL Welding Helmet Replacement Shell - 701190

Order Code: ZT3113015S

£169.99 Inc VAT (20%)


Description

3M Speedglas SL Welding Helmet Replacement Shell - 701190

The 3M Speedglas SL Welding Helmet Replacement Shell is a high-quality, durable shell that can be used to replace worn or damaged helmet shells on 3M Speedglas welding helmets. The shell is made of a lightweight, impact-resistant material that provides excellent protection from sparks, slag, and other hazards. It also features a comfortable, adjustable headband for a snug, secure fit.

The 3M Speedglas SL Welding Helmet Replacement Shell is a must-have for any welder who wants to protect their eyes and face from the hazards of welding. It is a high-quality, durable shell that is easy to use and maintain.

Features:

Lightweight, impact-resistant material
Comfortable, adjustable headband
Protects eyes and face from the hazards of welding
Easy to use and maintain
Benefits:

Increased safety
Improved comfort
Reduced risk of injury
Extended helmet life
Specifications:

Model: 701190
Color: Black
Material: ABS plastic
Headband: Adjustable
Dimensions: 12 x 10 x 7 inches
Weight: 2 pounds

See full description
Specifications for Speedglas SL Welding Helmet Replacement Shell - 701190
  • Colour
    Black
  • Material
    ABS Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome