CM1904 Spill Wipes CSW1

CM1904 Spill Wipes CSW1

Order Code: ZT1180034P

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Single Spill Wipe Pack; including one super absorbent spill pad and two disinfectant wipes, Clinell Spill Wipes is a patented revolutionary new product specifically developed to deal with bodily fluid spills in a quick and efficient manner. , They are a direct replacement for current blood spill kits which consist of chlorine tablets and granules, diluters and scoopers. , The high level disinfectant reaction comes from the generation of peracetic acid and hydrogen peroxide within the super absorbent pad. , It is proven to kill all known micro-organisms associated with blood, vomit, urine and faecal spills. This includes hepatitis B & C, HIV, Clostridium difficile and Norovirus.

See full description
Specifications for CM1904 Spill Wipes CSW1
  • MFR Part No.
    CM1904
  • Weight
    0.215kg
  • Width
    306mm
  • Height
    336mm
  • Length
    490mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome