Spinal Board - MED9963930K

Spinal Board - MED9963930K

Order Code: ZT1199502X

£133.99each Inc VAT (20%)
£1,071.92 minimum order value

Minimum order quantity: 8.

Description

The spinal board from MediKit® is designed to provide rigid support to patients with a suspected spine or neck injury, which requires complete immbilisation. Made from durable PE material and is suitable for use in pre-hospital care.

Features and Benefits
• Floatable device for water rescue situations
• Compatible with most head immobilisation devices and strap mechanisms
• X-Ray translucent
• Supplied with straps to secure the patient

Typical Applications
• Used to carry patients and injured persons after sustaining injuries which require spinal immobilisation

Notes
• The <a>MediKit® Head Immobiliser</a> is compatible with this spinal board and helps to prevent the risk of further neck or spinal injuries during patient transport

See full description
Specifications for Spinal Board - MED9963930K
  • Depth
    7cm
  • Colour
    Red
  • Product Type
    Spinal Board
  • Maximum Load
    159kg
  • Material
    Plastic
  • Weight
    9kg
  • Length
    184cm
  • Width
    45cm
  • MFR Part No.
    98206

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome