White Plastic Step Stool

White Plastic Step Stool

Order Code: ZT1182733X

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Step stool manufactured from high quality plastic that is lightweight yet durable. 2 step unit with large anti-slip platform. Features a handy carry hole. Suitable for use in the home, office, garage and caravan.
Dimensions (W x D x H): 480 x 510 x 410mm (19" x 20" x 16").
Maximum load: 100kg.
Weight: 1.8kg.

See full description
Specifications for White Plastic Step Stool
  • Maximum Load
    100kg
  • Height
    410mm
  • Colour
    White
  • MFR Part No.
    TECZTY548
  • Product Type
    Stool
  • Dimensions (H x D x W) (mm)
    410 x 510 x 480mm
  • Base Diameter
    510 x 480mm
  • Additional Features
    Large anti-slip platform
    Features a handy carry hole
    Two step unit
  • Material
    Plastic
  • Top Diameter
    480mm
  • No. of Treads
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome