Hazard Warning Tape, 50mm X 33m

Hazard Warning Tape, 50mm X 33m


Select
£7.39 Inc VAT (20%)


See all variants from £7.39

Description

Ideal for marking out pathways or highlighting hazards, these warning tapes are a must-have for any safety aware business. Non-corrosive and flexible, the rubber adhesives adhere well to a wide range of surfaces to create a quick and simple warning system and maintain staff safety.

Features and Benefits
• Maintains vivid colour over time for long-lasting quality
• Can be applied by hand or with a floor applicator
• Ideal for marking spills and hazard zones
• Bright tapered designs instantly recognisable as a hazard warning

Typical Applications
• Industrial use

See full description

Feature Attributes

Roll Width:
50 mm
Roll Length:
33 m
Tape Type:
Hazard Warning Tape
Adhesive Type:
Rubber
Material:
Vinyl
Application Area:
External,Internal
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome