Safety Poster - Site Health & Safety - Lam 590 x 420mm

Safety Poster - Site Health & Safety - Lam 590 x 420mm

Order Code: ZT1110920P

£22.99 Inc VAT (20%)


Description

Safety Poster - Site health & safety - LAM 590 x 420mm

Specifications for Safety Poster - Site Health & Safety - Lam 590 x 420mm
  • Weight
    0.09kg
  • Width
    590mm
  • Length
    420mm
  • Depth
    0.5mm
  • Installation
    Double Sided Tape/Suitable Holder
  • Type
    Safety Posters
  • Material
    LAM
  • Colour
    Various

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome