Bin - Umbrella/Waste Black Perforated Black

Bin - Umbrella/Waste Black Perforated Black

Order Code: ZT3079591S

Black
£133.99 Inc VAT (20%)


Description

Capacity L: 28.5.
Colour: Black.
Diameter mm: 260.
Height mm: 620.H x Dia. 620 x 260mm. Capacity 28.5 litres. Steel with scratch resistant polyester coating.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome