HAJ000-000-000 Pair Nuts/Bolts Asphalt Speed Bump

HAJ000-000-000 Pair Nuts/Bolts Asphalt Speed Bump

Order Code: ZT1184769X

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 +£8.647%


Description

Supplied as pairs - two pairs required for each speed bump.
For concrete use standard loose Rawl type bolts. For Asphalt and other 'fragile' substrates use rubber sheathed type bolts.

Specifications for HAJ000-000-000 Pair Nuts/Bolts Asphalt Speed Bump
  • Type
    Fixing Bolt
  • Weight
    0.276kg
  • Dimensions
    100mm x 100mm
  • Maximum Speed
    10mph
  • Colour
    Black
  • MFR Part No.
    HAJ000-000-000
  • Pack Quantity
    2
  • Material
    Aluminium
  • Width
    12mm
  • Length
    100mm
  • Application
    Asphalt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome