Platform Scaffold Tower Extension Kit


£399.99 Inc VAT (20%)

See 2 Product Variants
£399.99

Description


Description unavailable

Feature Attributes

Maximum Load Capacity:
200kg/M2
Depth:
830 mm
Width:
1760 mm
Width With Support Legs:
3450 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome