Welcome 2 Step Kit - 120cm Width Regular Tread (30cm) Standalone
0
1
2
3

Welcome 2 Step Kit - 120cm Width Regular Tread (30cm) Standalone

Order Code: ZT5576791S

£1,399.99 Inc VAT (20%)


Description

Self supporting step kits to give safe access to residential or commercial entrances
Your benefits:

REGULAR 90cm or WIDE 120cm width
Fully self-supporting doorplate
Supplied with wall brackets
Top landing options
NEW Welcome Step Kits

Totally configurable and adjustable with just 4 main step components
Handrail and colour options
Building Regulations Document M compliant
Build over/straddle existing steps
Essential safety benefits:

Even step heights and closed risers
10cm side kerbs
Consistent handrail height
Self-draining
Max component weight less than 5kg (11lbs)

See full description
Specifications for Welcome 2 Step Kit - 120cm Width Regular Tread (30cm) Standalone
  • Product Type
    Step Kit
  • Load Capacity
    5kg (11lbs)
  • Width
    120cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome