Welcome Freestanding Handrail Concrete-In 120cm (4ft) - Single Handrails
0
1
2
3

Welcome Freestanding Handrail Concrete-In 120cm (4ft) - Single Handrails

Order Code: ZT5576840S

£249.99 Inc VAT (20%)


Description

Safe and easy access all the way
Fast, easy installation

No cutting/no Hot-Work on site
No gluing or riveting
4-way height and angle adjustment
Join seamlessly to Welcome® Ramps and Steps handrails
A solution for every application

Concrete fix,
Join kits with elbows, straight connectors or corner post
Handrail, mid-rail and bow end options
Telescopic length adjustment option
Colour options
High specification convenience!

Fully galvanised steel with high-build
Polyester Powdercoat finish
Complete ready-to-go kits, components or bulk packs

See full description
Specifications for Welcome Freestanding Handrail Concrete-In 120cm (4ft) - Single Handrails
  • Material
    Galvanised Steel
  • Product Type
    Freestanding Handrail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome