Raaco Professional Clear Drawer Storage Cabinets


£129.99 Inc VAT (20%)

See 4 Product Variants
£129.99

Description


Description unavailable

Feature Attributes

Colour:
Dark Grey
Frame Material:
Strong Steel
Finish:
Stove Enamelled
Drawer Colour:
Clear
Height:
555 mm
Depth:
150 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome