0
1

Bungee Cords


£1.99 Inc VAT (20%)

See 2 Product Variants
£1.99

Description

Possessing two steel hooks, one at either end to keep it tethered in place and a highly elastic body, these bungee cords allow for effective tethering of a variety of cargo. Available in two sizes and respective colour coded finishes, they are sold as a pack of two. For general purpose uses.

Features and Benefits
• Internal elastic stretches to two times its length for maximum hold
• Possesses two steel hooks for optimum levels of grip and sustained product life
• Comes as a pack of two to help efficiently tether your desired load
• Available in two sizes with corresponding colour coded length specifications to meet individual requirements

Typical Applications
• Ideal for temporary securing and holding of tarpaulin, luggage and various other uses

Feature Attributes

Product Type:
Bungee
Standards Met:
Complies with BS AU 258-1995
Pack Quantity:
2
Width:
8 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome