Ratchet Tie-Down S-Hooks 5m MLK3109E
0
1
2
3
4

Ratchet Tie-Down S-Hooks 5m MLK3109E

Order Code: ZT1288374PCopy

£8.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

These Master Lock ratchet tie-downs have been specially designed to secure your luggage or other loads to cars, van roof racks or trailers. The long ratchet tie downs with black Monster Weave webbing for durability have integrated S-Hooks with clips to aid installation. The silver protectant finish not only delivers a richer appearance, but is also 3 times more corrosion resistant than standard webbing. TUV certified. Capacity Lashing 400kg, Max 800kg. Master Lock Ratchet Tie-Down with S-Hooks and has the following specification Length 5m. Width 25mm. Capacity Lashing 400kg, Max 800kg.

See full description
Specifications for Ratchet Tie-Down S-Hooks 5m MLK3109E
  • Length
    5m
  • Load Capacity
    400kg
  • Breaking Strength
    800kg
  • Type
    Ratchet
  • Tie Down Type
    Ratchet
  • Maximum Load
    400kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome