6 Piece Bungee Set Various Sizes
0
1

6 Piece Bungee Set Various Sizes

Order Code: ZT1024779X

£11.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.490%
5 - 9£11.034%
10 - 19£10.578%
20 +£10.1112%

Order by 12pm, get it Tomorrow

Description

This Jumbo Assorted Bungee Pack is a useful collection of six durable bungees with different lengths, which are ideal for securing many different types of cargo. For easy ordering every length has its own color (Color coded by length). Each bungee end features a strong industrial grade steel hook with vinyl coating. All these bungees are produced with British and TUV standards. Package contains 1 x 45cm bungee (yellow), 2 x 25cm (black) bungee, 1 x 60cm bungee (blue), 1 x 80cm bungee (green) and 1 x 100cm bungee (red) and cords. Using 100% natural rubber inner core for better stretchability.

See full description
Specifications for 6 Piece Bungee Set Various Sizes
  • Colour
    Yellow; Black; Blue; Green; Red
  • Product Type
    Bungee
  • Length
    450; 250; 600; 800; 1000mm
  • Pack Quantity
    6
  • MFR Part No.
    B-90007 K
  • Standards Met
    Complies with BS AU 258-1995
  • Overall Length
    450; (2) 250; 600; 800; 1000mm