1. Storage & Handling/
  2. Lifting, Pulling & Positioning/
  3. Slings/
  4. Chain Slings
Single Leg Chain Sling
0
1

Single Leg Chain Sling


9 Variants From
£61.99

Inc VAT (20%)

Up to 5.5% off
See 9 Product Variants
£61.99

Description

Single Leg Chain Sling
All general purpose slings should be rated by the uniform load method as stated. BS EN 818-4.
Chain length 2 metres.
Available in following combinations:
Single Leg Chain Sling with Safety Hook.
Single Leg Chain Sling with Grab Shortening Hook.
Single Leg Chain Sling with Self Locking Hook.
Single Leg Chain Sling with Self Locking Hook and Grab Shortening Hook.

See full description

Feature Attributes

Number of Legs:

Single Leg

Standards Met:

BS EN 818-4 Grade 8

Chain Length:

2 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome