1. Storage & Handling/
  2. Lifting, Pulling & Positioning/
  3. Chains, Ropes & Cables/
  4. Chains
Chain Side Weld Str. Link BZP

Chain Side Weld Str. Link BZP


5 Variants From
£11.29

Inc VAT (20%)

Up to 10% off
See 5 Product Variants
£11.29

Description

These side welded straight link chains are very popular in an array of industries due to their multi-purpose nature. The chain is both light and durable, allowing for general application. They are side welded for added strength.

Features and Benefits
• High quality manufacturing
• General purpose
• Side welded for extra strength
• Light and durable

Typical Applications
• Materials handling
• Trailer ties
• Door stays
• Other general chain purposes

See full description

Feature Attributes

Product Type:

Side Welded Straight Link Chain

Finish:

Bright Zinc Plated

Material:

Steel

Length:

10 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome