Heavy Duty Security Chains, Black Nylon

Heavy Duty Security Chains, Black Nylon


Select
£27.99 Inc VAT (20%)


See all variants from £27.99

Description

This heavy duty chain is extremely strong, with each link hardened. It also features a black nylon fabric sleeve for added protection. The chain can be used for many different applications, specialising in heavy duty tasks in various industries.

Features and Benefits
• Heavy duty chain with hardened links
• Fitted with a nylon black fabric sleeve for extra protection
• Wide applicability

Typical Applications
• Heavy duty chain/security tasks in a multitude of industries

See full description

Feature Attributes

Material:
Steel
Finish:
Yellow Passivated
Product Type:
Heavy Duty Security Chain
Link Diameter:
10 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome