Oslo Mobile GarmentRack + 6 Hangers

Oslo Mobile GarmentRack + 6 Hangers

Order Code: ZT4784280S

£159.99 Inc VAT (20%)


Description

Alba Oslo Mobile Garment Rack Silver Grey and White Wood - Supplied With 6 Hangers - PMOSLO

Specifications for Oslo Mobile GarmentRack + 6 Hangers
  • Colour
    Steel/Wood
  • Material
    Steel/Wood
  • Form
    Cloakroom Unit
  • Product Type
    Coat Racks & Umbrella Stands
  • Height
    1780mm
  • Weight
    10.6kg
  • Number of Hooks
    2
  • Hangers Included
    Yes
  • Mobile
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome