1-92-749 Professional Deep Organiser
0
1
2

1-92-749 Professional Deep Organiser

Order Code: ZT1018529X

£21.99 Inc VAT (20%)


Description

High quality organiser designed by professionals, for professionals. The organiser is manufactured from tough polypropylene with a clear polycarbonate lid and comfortable, moulded handle. The organiser comprises of removable compartment boxes and the shock resistant lid locks all compartments in place.

Features and Benefits
• Fully lockable and virtually unbreakable polycarbonate lid that prevents parts from moving around in transit
• Moulded grip handle for comfort and optimum grip when carrying
• Polypropylene honeycomb cover with a high resistance to shocks safeguards the internal compartments effectively
• Removable compartments allow you to customise your storage and aids in getting your needed parts quickly
• Eight deep storage compartments allow for ample storage space

Typical Applications
• Ideal for use when organising and storing your smaller parts and components

Notes
• Tools not included

See full description
Specifications for 1-92-749 Professional Deep Organiser
  • Overall Width
    105mm
  • MFR Part No.
    1-92-749
  • Number of Compartments
    8
  • Type
    Tool Tote and Organiser
  • Product Material
    Polypropylene
  • Overall Height
    334mm
  • Overall Length
    42.3mm
  • Additional Features
    Moulded Grip Handle for Comfort
    Lockable Polycarbonate Lid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome