Inc VAT (20%)
Made from polypropylene and polycarbonate, these CarryLite Service Cases from Raaco® are an ideal way to stor your small components. Available in three varying sizes, the cases are manufactured from a robust polyproylene and polycarbonate mix. With a useful handle, sliding locks and see through lid. Model 136280 is supplied with 50 inserts.
Features and Benefits
• Manufactured from durable polypropylene and polycarbonate for a long lasting product
• Transparent lid allows instantaneous identification of your small parts for inventory
• Sliding lock to keep your tools secure with red markers to indicate if the lid is not secured correctly
• Ergonomic handle for comfort when transporting
• U-profiles inside the lid ensures the contents remain in place whilst in transit
Typical Applications
• Ideal for organising, storing and transporting your small components
Notes
• No tools included
• 136266 and 136303 supplied without inserts
• 136280 supplied with 50 inserts
• All models are suited for use with inserts of type A9-1
Product Material:
Polycarbonate,Polypropylene
Type:
Service Case
Overall Width:
413 mm
Additional Features:
Can be Sub-divided Using Inserts Fitted with Sliding Locks and Handle
Number of Compartments:
1-50
Overall Length:
330 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy