Chest of Drawers 3-Drawer Storage Organiser with Handles Bedroom Living Room

Chest of Drawers 3-Drawer Storage Organiser with Handles Bedroom Living Room

Order Code: ZT3350304S

£63.99 Inc VAT (20%)


Description

Modern industrial style: Storage drawers have a new update - a black frame with wood-effect drawers. A striking and beautiful dresser.Three drawers: Chest of drawers offers plenty of space for clothing and more. Table top offers more space.Steel frame: A strong shell for this drawer chest. Particle board drawers are sturdy.Anti-tipping straps: Attach this drawer chest to a wall for safety.Dimensions: 75H x 80W x 35Dcm. Maximum load 20kg. Assembly required.

See full description
Specifications for Chest of Drawers 3-Drawer Storage Organiser with Handles Bedroom Living Room
  • Product Type
    Chest of Drawers
  • Number of Drawers
    3
  • Assembly
    Required
  • Maximum Load
    20kg
  • Colour
    Black
  • Product Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome