Protective Coating Red-Hot-Dip

Protective Coating Red-Hot-Dip


£6.99 Inc VAT (20%)

See all variants from £6.99

Description

Hot dip protective plastic coating moulds around the component or tool to provide 100% coverage and protect against impact and corrosion.

Features and Benefits
• Hot dip plastic coating moulds itself around the part to provide 100% coverage and protect against corrosion and impacts for up to ten years
• Easy part identity through the translucent coating
• Simple to remove by peeling off
• Once removed, leaves behind a thin oil film to provide short term protection against corrosion
• Removed coatings may be reused saving cost

Notes
• Each single block measures (L)-150mm (H)-50mm (W)-80mm
• Working temperature 130°C to 160°C (for optimum results 140°C to 145°C)

Warnings
• Never directly apply heat to melt the protective dip
• Always use with a suitable melting pot

See full description

Feature Attributes

Product Type:
Bar
Operating Temperature Range:
130 to 160 °
Colour:
Translucent
Features:
A Cost-Effective Method Of Protecting Components,Simple Application,Easily Removed
Product Reviews -
2 years ago by Darryl
Item is great. The red dip blocks are brilliant

3 years ago
Great product protecting the carbide cutters perfectly

5 years ago
Delivered next day, can’t get better than that

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome