Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Conveyor Rollers
90 Curve Steel Frame with Steel Skate Wheels
By GURA
Reset
Clear All
Overall Width
Select
Spacing
Select
See all variants from
£649.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£649.99
Description
Description unavailable
Feature Attributes
Frame Design:
Steel, Zinc Plated
Roller Diameter (D):
48 mm
Overall Height:
69 mm
Supplied:
Assembled
Product Type:
Light Duty Skate Wheel Conveyors
Curve:
90 °
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome