Light Duty Roller Conveyors - Aluminium Frame with Plastic Rollers

Light Duty Roller Conveyors - Aluminium Frame with Plastic Rollers


£359.99 Inc VAT (20%)


See all variants from £359.99


Description unavailable

Feature Attributes

Supplied:
Assembled
Overall Height:
70 mm
Roller Diameter (D):
50 mm
Frame Design:
Aluminium
Roller Material:
Plastic
Product Type:
Light Duty Roller Conveyors
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome