Light Duty Roller Conveyors - Steel Frame with Plastic Rollers

Light Duty Roller Conveyors - Steel Frame with Plastic Rollers


£309.99 Inc VAT (20%)


See all variants from £309.99


Description unavailable

Feature Attributes

Supplied:
Assembled
Overall Height:
70 mm
Model:
Straight
Frame Design:
Steel, Zinc Plated
Roller Material:
Plastic
Roller Diameter (D):
50 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome