ESD Dolly, Shelves LxW 610 X 410mm, ESD Model

ESD Dolly, Shelves LxW 610 X 410mm, ESD Model

Order Code: ZT2701114S

£219.99 Inc VAT (20%)


Description

ESD dolly, shelves LxW 610 x 410 mm, ESD model. Supplied = assembled. Max. load = 250 kg. Frame material = steel. Finish = zinc plated by galvanization. Frame colour = zinc plated. Platform length = 610 mm. Platform width = 410 mm. Loading height = 160 mm. Length = 618 mm. Width = 418 mm. Height = 190 mm. For container size = 600x400 mm. Wheel fittings = 4 swivel castors. Wheel type = solid rubber. Wheel diameter = 125 mm. Wheel bearing = roller bearing. Model = ESD model. Product type = ESD dollies. Fittings = angled frame. Application = for containers. Practical and versatile, helps keep the material flowing efficiently. Durable steel construction. ESD model with electrically conductive castors and electrically conductive zinc plating. ESD model For the transport of containers. Durable steel construction with electrically conductive zinc plating, equipped with 4 smooth running swivel castors. Ideal for all standard Euro containers 600 x 400 mm.

See full description
Specifications for ESD Dolly, Shelves LxW 610 X 410mm, ESD Model
  • Product Type
    ESD Dollies
  • Load Capacity
    250kg
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    125mm
  • Supplied
    Assembled
  • Wheel Bearing
    Roller Bearing
  • Frame Colour
    Zinc Plated
  • Platform Length
    610mm
  • Wheel Fittings
    4 Swivel Castors
  • Frame Material
    Steel
  • Finish
    Zinc Plated By Galvanization
  • Length
    618mm
  • Height
    190mm
  • Width
    418mm
  • Loading Height
    160mm
  • For Container Size
    600x400mm
  • Platform Width
    410mm
  • Applications
    Containers
  • Fittings
    Angled Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome