MM 1127 Transport Dolly, LxW 590 X 300mm, Max. Load 500 Kg

MM 1127 Transport Dolly, LxW 590 X 300mm, Max. Load 500 Kg

Order Code: ZT2689082S

590mm
£133.99 Inc VAT (20%)


Description

MM 1127 transport dolly, LxW 590 x 300 mm, max. load 500 kg. Supplied = assembled. Max. load = 500 kg. Platform length = 590 mm. Platform width = 300 mm. Length = 590 mm. Width = 300 mm. Height = 145 mm. Platform material = multiplex worktop. Platform colour = natural. Wheel fittings = 4 swivel castors. Wheel type = transport device castors. Wheel diameter = 100 mm. Wheel bearing = roller bearing. Number of handles = 1 pcs. Handle type = suspension hole. Weight = 4.36 kg. Product type = transport dollies. Design of castors = castors for soft floors. Panel thickness = 24 mm. FSC certified. Practical grip hole. Heavy duty. Material The transport aid represents high quality and safety. It features a heavy duty platform made of a high quality, extremely sturdy multiplex panel, produced using FSC certified plywood. The FSC certificate is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC certified products which originates from sustainable and responsible forestry operations. Technology + design The transport aid is ideally suited for easily and comfortably moving even really heavy transport loads - in the office, in the workshop, at home, when shopping and when moving. Four heavy duty transport device castors ensure optimal mobility on all soft/robust floor surfaces. Additional benefits: a practical grip hole makes comfortable transport of the transport aid from and to its place of use possible, and allows it to be hung up to save space. Our quality bonus: the transport aid has been tested for quality, safety and durability. Platform made of extremely sturdy FSC certified multiplex panel, 24 mm, with suspension hole. Platform size 590 x 300 mm, height 145 mm, max. load 500 kg. Four smooth running and heavy duty transport device castors, 100 mm, with roller bearings for soft/robust floor surfaces. Warning notice: the transport aid is not suitable for carrying persons. Do not expose the product to constantly wet conditions.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome