Stackable Plastic Platform Dolly 360660

Stackable Plastic Platform Dolly 360660

Order Code: ZT1552166S

£109.99 Inc VAT (20%)


Description

With the ability to link with other dollys lengthwise and sideways to make larger platforms, the VFM Stackable Plastic Platform Dolly would make a useful addition to any workplace. Each dolly can accept one 600 x 400mm container or two 400 x 300mm containers up to a total capacity of 150kg, and the four 75mm reduced resistance ball bearing castors make moving items as easy as possible.
Can be linked lengthways and sideways to make larger platforms
Stackable for ease of storage
4x 75mm reduced resistance ball bearing swivel castors
Dimensions: 600x400x120mm (LxWxH)
Capacity: 150kg
Colour: blue

See full description
Specifications for Stackable Plastic Platform Dolly 360660
  • MFR Part No.
    SBY17747
  • Weight
    3.6kg
  • Colour
    Blue
  • Product Type
    Plastic Platform Dolly
  • Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome