Stackable Plastic Platform Dolly

Stackable Plastic Platform Dolly

Order Code: ZT4781253S

£99.99 Inc VAT (20%)


Description

Capacity kg: 150. Height mm: 120. Length mm: 600. Material: Plastic. Product Type: Plastic dollies. Weight kg: 9. Wheel Diameter mm: 75. Wheel Type: Non-marking ball bearing swivel castors. Width mm: 400.

Specifications for Stackable Plastic Platform Dolly
  • Colour
    Blue
  • Wheel Diameter
    75mm
  • Product Type
    Dollies & Skates
  • Material
    Plastic
  • Platform Height
    120mm
  • Maximum Load
    150kg
  • Platform Size
    400x600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome