Wheeled Base Sheet Steel, Grey, 4 Swivel Castors, 2 With Wheel Stops

Wheeled Base Sheet Steel, Grey, 4 Swivel Castors, 2 With Wheel Stops

Order Code: ZT2697093S

£259.99 Inc VAT (20%)


Description

Wheeled base made of sheet steel, grey, 4 swivel castors, 2 with wheel stops. Supplied = assembled. Length = 500 mm. Width = 500 mm. Height = 130 mm. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel type = solid rubber. Wheel diameter = 75 mm. Material = sheet steel. Product type = accessories. Weight = 6.1 kg. Finish = painted. Colour = charcoal RAL 7016. Application = for cupboards. For all cupboards 500 x 500 mm. Painted charcoal RAL 7016. Fastened to cupboard via bar in the middle. 4 swivel castors, 2 with wheel stops, solid rubber tyres, wheel 75 mm. Height x width x depth 130 x 500 x 500 mm.

See full description
Specifications for Wheeled Base Sheet Steel, Grey, 4 Swivel Castors, 2 With Wheel Stops
  • Finish
    Painted
  • Wheel Type
    Solid Rubber Tyres
  • Colour
    Charcoal
  • Product Type
    Accessories
  • Wheel Diameter
    75mm
  • Supplied
    Assembled
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Material
    Sheet Steel
  • Weight
    6.1kg
  • Length
    500mm
  • Height
    130mm
  • Width
    500mm
  • Applications
    Cupboards

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome