Description unavailable
Product Type:
Aluminium Sack Truck
Wheel Diameter:
260 mm
Overall Width:
505 mm
Colour:
Silver
Material:
Aluminium
Overall Height:
1380 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy