Bratt S Glass Fibre Double Extension Push-Up Ladders

Bratt S Glass Fibre Double Extension Push-Up Ladders


Select
£699.99 Inc VAT (20%)


See all variants from £699.99

Description

Manufactured from distinctive yellow 85mm x 31mm glass fiber channel. The unique fixing of the square section glass fiber rungs offers a positive anti twist connection.

• Special stay brackets are fitted to give added strength and prevent sideways movement.
• Wall running wheels are also fitted to all ladders to eliminate wear.
• Manual push-up operation.

For use in areas where minimum metal content is required and/or clean environments (health, chemical, food and computer industries).

Notes:
• Manufactured to ANSI 14-5 and ESI 13-1,
• Kitemarked BS EN 131.

See full description

Feature Attributes

Rung Shape:
Square
Standards Met:
EN 131
Ladder Type:
Double
Ladder Material:
Glass Fibre
Rung Material:
Glass Fibre

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome