Nylon Plate Swivel Castor Brake 100mm 250kg Load BZH100NYBJLPBR

Nylon Plate Swivel Castor Brake 100mm 250kg Load BZH100NYBJLPBR

Order Code: ZT2610623S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Pressed steel swivel castor with a top plate fixing fitted with a white nylon wheel with single ball bearing and retainer caps a wheel brake. Wheel diameter 100mm, tread width 36mm, overall height 127mm, top plate 130mm x 103mm, hole centres 105mm x 80mm or 100mm x 76mm Load capacity 250kg.

Specifications for Nylon Plate Swivel Castor Brake 100mm 250kg Load BZH100NYBJLPBR
  • MFR Part No.
    BZH100NYBJLPBR
  • Mount Type
    Top Plate
  • Load Capacity
    250kg
  • Wheel Diameter
    100mm
  • Material
    Nylon
  • Overall Height
    127mm
  • Top Plate Dimensions
    130mm x 103mm
  • Wheel Material
    Nylon
  • Hole Centres
    100mm x 76mm
    105mm x 80mm
  • Tread Width
    36mm
  • Product Type
    Swivel Castor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome