Storage Shelf Bookcase Closet Floor Standing Metal Frame Display Rack Brown

Storage Shelf Bookcase Closet Floor Standing Metal Frame Display Rack Brown

Order Code: ZT3352908S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

FIVE TIERS: Spacious for plenty of display room - books, ornaments, candles - anything you want to show off. Each shelf is divided to break it up subtly.INDUSTRIAL-STYLE: Bold and beautiful look. Brown and black colourway is versatile and works well in lots of different interior styles. Easy to pair with other furniture or leave as an accent piece by itself.METAL FRAME: A tough and supportive core, keeps the unit steady. 'X' crossbar on the back for extra strength to the frame. Comes with safe anti-tipping straps on the back.DIMENSIONS: 157.5H x 74W x 30Dcm. Shelf: 33H x 45.4/24W x 30Dcm. Bottom shelf to floor: 8cm.MAXIMUM LOAD: Whole: 30kg. Shelf: 5kg. ASSEMBLY REQUIRED.

See full description
Specifications for Storage Shelf Bookcase Closet Floor Standing Metal Frame Display Rack Brown
  • Material
    Metal
  • Assembly
    Required
  • Product Type
    Storage Shelf
  • Load Capacity
    30kg
  • Colour
    Brown
  • Style
    Industrial
  • Shelf Capacity
    5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome