200kg Capacity Sack Truck
0
1
2

200kg Capacity Sack Truck

Order Code: ZT1024256X

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

This hand truck/sack barrow is Ideal for everyday use such as deliveries or general warehouse handling. The industrial strength heavy-duty design has a 250kg carrying capacity with large toe plate. Constructed from tubular steel frame with hard-wearing solid rubber wheels and an epoxy baked paint finish in red.

Toe Plate Size: 225x300mm.

Specifications for 200kg Capacity Sack Truck
  • Weight
    11.7kg
  • Colour
    Red
  • MFR Part No.
    GI258H
  • Additional Features
    Solid Rubber Tyres
    Self Assembly Wheels
    Hand Grips
  • Lifting Capacity/Maximum Load
    200kg
  • Product Type
    Sack Truck
  • Control Type
    Manual
  • Width
    470mm
  • Length
    410mm
  • Height
    1m
  • Wheel Type
    Puncture Proof

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome