Drum Rack Dispensing/Storage Unit
0
1
2
3
4

Drum Rack Dispensing/Storage Unit

Order Code: ZT1225758P

£499.99 Inc VAT (20%)


Description

High density polyethylene construction, suitable for storing 2 x 205L drums. Moulded with gradual decline and recesses to secure drum. Horizontal storage of drums provides access to dispense contents into smaller containers. Fitted with 450L spill tray ideal for catching and preventing spillages. Can be easily moved by forklifts and pallet trucks.

Specifications for Drum Rack Dispensing/Storage Unit
  • MFR Part No.
    DRP22
  • Drum Capacity
    2 x 205L
  • Weight
    47.2kg
  • Dimensions (W x D x H)
    1375 x 1350 x 635mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome