1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Hand Trucks & Dollies/
  4. Hand Trucks
Easy Tip Sack Truck with Ergonomic Handles, Capacity 250kg

Easy Tip Sack Truck with Ergonomic Handles, Capacity 250kg


2 Variants From
£309.99

Inc VAT (20%)

See 2 Product Variants
£309.99

Description

Capacity 250kg.Easy-tip foot pedal: halves the effort needed to tilt/park heavy loads.Fully welded tubular steel frame, epoxy powder coated.Overall H x W: 1120 x 520mm.Toe plate W x D: 425 x 160mm (fixed) , 350 x 520mm (folding) .Weight 15kg.Choice of 265mm dia. pneumatic tyred or puncture proof wheels.

Feature Attributes

Product Type:

Sack Trucks

Capacity:

250 kg

Weight:

15 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome