Heavy Duty Sack Truck

Heavy Duty Sack Truck

Order Code: ZT5514652S

£109.99 Inc VAT (20%)


Description

Traditional sack truck for loads up 200 kg
Green epoxy coated for longer life
Puncture proof solid tyre
Plastic handle grips
High quality sack truck
Size (L x W x H) : 50 x 47 x 108cm
Capacity: 200kg

See full description
Specifications for Heavy Duty Sack Truck
  • Material
    Plastic
  • Colour
    Green
  • Load Capacity
    200kg
  • Product Type
    Sack Truck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome