Mesh Back Distribution Sack Trucks - Mesh Back and Sides

Mesh Back Distribution Sack Trucks - Mesh Back and Sides

Order Code: ZT3078596S

£419.99 Inc VAT (20%)


Description

Capacity kg: 200.
Depth mm: 254.
Footiron Length mm: 254.
Footiron Width mm: 480.
Height mm: 1257.
Material: Steel.
Toe Plate Length mm: 254.
Toe Plate Width mm: 480.
Weight kg: 26.
Wheel Diameter mm: 250.
Wheel Type: Pneumatic.
Wheel Type: Pneumatic tyred.
Width mm: 450.Capacity - 200kg. Toe plate W x L - 480 x 254mm. UK made. H x W - 1257 x 450mm. Mesh sides 254mm deep. On 250mm dia. pnuematic tyred wheels. Weight - 26kg.

See full description
Specifications for Mesh Back Distribution Sack Trucks - Mesh Back and Sides
  • Material
    Steel
  • Capacity
    200kg
  • Wheel Diameter
    250mm
  • Wheel Type
    Pneumatic tyred
  • Width
    450mm
  • Height
    1257mm
  • Weight
    26kg
  • Depth
    254mm
  • Footiron Length
    254mm
  • Toe Plate Length
    254mm
  • Toe Plate Width
    480mm
  • Footiron Width
    480mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome