Inc VAT (20%)
Description unavailable
Material:
Aluminium
Footplate Width:
490 mm
Wheel Type:
Polymer Tyres
Load Capacity:
125 kg
Wheel Bearing:
Roller Bearing
Wheel Diameter:
185 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy