Inc VAT (20%)
Description unavailable
Material:
Steel
Colour:
Blue
Frame Material:
Steel
Overall Depth:
800 mm
Wheel Type:
Solid Rubber Tyres
Wheel Diameter:
260 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy